- 3 916 in Overall Length
features
- 12 point box end provides maximum versatility
- Extra short handle for access where clearance is limited
- High-polished chrome finish cleans easily
- Recessed corners in box end provide extra turning power
| Open End Thickness | 5/32 in |
| Box End Thickness | 7/16 in |
| Open End Width | 11/16 in |
| Overall Length | 3 9/16 in |
| Weight | 0.05 LB |
| EAN or UPC | 662459113108 |

