- 13 2332 in Overall Length
features
- Satin chrome finish provides good grip and cleans easily
- Continuous arc design minimizes spreading and is stronger than “V” design
- Two openings in each wrench with 45° chamfer on wrench ends allow easy placement of wrench on the fastener
| Overall Length | 13 23/32 in |
| Weight | 1.4 LB |
| EAN or UPC | 662459102553 |

