
- 3 Piece
features
- >Precision hardened and anti-corrosion treated
- Slim head with tapered jaws combine easy accessibility with extra turning strength
- Measurement scale on head conveniently shows fastener size (except for 24" and 30" wrenches)
Inch/Metric | Inch |
Set Includes | 8070 RC US(1), 8071 RC US(1), 8072 RC US(1) |
No. of Pieces | 3 |
Weight | 2.11 LB |
EAN or UPC | 662459980816 |
