
- 3 in Diameter
- Bi-Metal Material
features
- >The result is a holesaw that can cut clean, accurate holes in virtually any machinable material
- Vertical slots allow easy core removal
- The cutting edge (with 4 to 6 teeth per inch) is electron beam-welded to a tough alloy back, and then the teeth are precision ground to further increase cutting efficiency
Material | Bi-Metal |
Weight | 0.62 LB |
EAN or UPC | 731151804192 |
