
- 5.6 in Overall Length
- 1/4 in Female Hex Drive Size
features
- Accuracy: ± 6% of indicated value, CW, from 20% to 100% of the full scale
- Factory Pre-Set models are set at the factory to the customer’s specified torque setting and are furnished with a Certificate of Calibration
- Meets or exceeds ASME B107.300 - 2012
- Please specify desired torque setting when order is placed
- Four models available
- Cam-over torque limiting clutch
- Universal 1/4" hex bit holder with a strong rare earth magnet
- Rugged, lightweight aluminum body
- Trilobular comfort grip
- Automatic lock in CCW direction
Width | 1.1 in |
Drive Size | 1/4 in Female Hex |
Weight | 0.56 LB |
EAN or UPC | 662459182401 |
