- 5.5 in Overall Length
features
- Individually serialized with matching certificate of calibration traceable to N.I.S.T
- Trilobular comfort grip
- Universal 1/4" hex bit holder with a strong rare earth magnet
- Easy-to-read window scale
- Accuracy: ± 6% of indicated value, CW,from 20% to 100% of full scale
- Meets or exceeds ASME B107.300 - 2013
- Lightweight
- Positive locking pull-down adjustment knob
- Cam-over torque limiting clutch
- Six models available
- Slip resistant finish
- Automatic lock in CCW direction for removing screws
| Width | 1.1 in |
| Weight | 0.547 LB |
| EAN or UPC | 662459182364 |

