- 55 in Overall Length
- 1.5 in Head Width
- 1.25 in Head Thickness
features
- Pre Set Torque wrenches are designed for use on production lines and other applications where a specific torque is required for repetitive operations.
- Meets or exceeds ASME B107.14-2004, ISO 6803
- Durable, non-slip cushion grip
- Tamper proof torque setting for production line use
- Torque values can be calibrated in english or metric setting
- The design fabrication and materials used have been developed in coordination with major manufactures in actual production use
- Audible click and feel impulse torque control mechanism
- Uses "Z" shank heads
- Accuracy: +/- 4% of indicated value, in direction of torque indicator, from 20% to 100% of full scale
- Uses universal round shank interchangeable heads
| Torque Range | 120-600 ft-lb, 162-814 Nm |
| Weight | 10.5 LB |
| EAN or UPC | 662459184573 |

