- 1/2 in Socket Drive Size
- 34 mm Socket Size
- 12 Points
features
- Supertorque® lobular openings for greater turning power without deforming the fastener
- Designed for quick engagement on both 6 and 12 point fasteners
| Length Type | Deep |
| No. of Points | 12 |
| Socket Size | 34 mm |
| Bolt Clearance | 1 in |
| Socket Drive Size | 1/2 in |
| Overall Length | 3 1/4 in |
| Bolt Clearance Depth | 2 1/4 in |
| Drive End Diameter | 1 3/4 in |
| Weight | 1.01 LB |
| EAN or UPC | 662459367761 |

