
- 4.5 in Overall Length
- 1/4 in Female Hex Drive Size
features
- Cam-over torque limiting clutch
- Four models available
- Trilobular comfort grip
- Factory Pre-Set models are set at the factory to the customer’s specified torque setting and are furnished with a Certificate of Calibration
- Rugged, lightweight aluminum body
- Please specify desired torque setting when order is placed
- Universal 1/4" hex bit holder with a strong rare earth magnet
- Automatic lock in CCW direction
- Accuracy: ± 6% of indicated value, CW, from 20% to 100% of the full scale
- Meets or exceeds ASME B107.300 - 2011
Overall Length | 4.5 in |
Width | 1.1 in |
Weight | 0.463 LB |
EAN or UPC | 662459188427 |
