Skip to content Skip to navigation menu
Smooth Cut Barrette Needle File

2-309-16-2-0

Smooth Cut Barrette Needle File
Item #118842640
  • 6 1/4 in Length
  • 2 = smooth, 4 = dead smooth Cut Style
  • Triangular, One Surface Extra-wide Shape
Smooth Cut Barrette Needle File
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 6 1/4 in Length
  • 2 = smooth, 4 = dead smooth Cut Style
  • Triangular, One Surface Extra-wide Shape

features

  • Used by engravers, precision engineers, instrument makers, watchmakers and goldsmiths
  • Wider surface double cut, edges and narrower surfaces uncut
  • For fine filing and polishing jobs
  • Surfaces and edges taper to a Point
Shape Triangular, One Surface Extra-wide
Cut Style 2 = smooth, 4 = dead smooth
Length 6 1/4 in
Weight 0.12 LB
EAN or UPC 7311518108946
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison