Skip to content Skip to navigation menu
Smooth Cut Knife Needle File

2-308-16-2-0

Smooth Cut Knife Needle File
Item #118842639
  • 6 1/4 in Length
  • 0 = Bastard, 1 = Second, 2 = Smooth Cut Style
  • Conical, Edges And Surfaces Taper To A Point Shape
Smooth Cut Knife Needle File
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 6 1/4 in Length
  • 0 = Bastard, 1 = Second, 2 = Smooth Cut Style
  • Conical, Edges And Surfaces Taper To A Point Shape

features

  • Flat, uncut back
  • For fine filing and polishing jobs
  • Surfaces double cut, thin edge Single cut
  • Used by engravers, precision engineers, instrument makers, watchmakers and goldsmiths
Shape Conical, Edges And Surfaces Taper To A Point
Length 6 1/4 in
Cut Style 0 = Bastard, 1 = Second, 2 = Smooth
Weight 0.02 LB
EAN or UPC 7311518020705
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison