- 7 in Length
- Bastard Cut Style
- Round Shape
features
- Used by engravers, precision engineers, instrument makers, watchmakers and goldsmiths
- For fine filing and polishing jobs
| Length | 7 in |
| Cut Style | Bastard |
| Shape | Round |
| Weight | 0.03 LB |
| EAN or UPC | 7311518190965 |

