Skip to content Skip to navigation menu
Dead Smoth Cut Needle Round Needle File

2-307-16-4-0

Dead Smoth Cut Needle Round Needle File
Item #118842633
  • 6 1/4 in Length
  • Smooth Cut Style
  • Round Shape
Dead Smoth Cut Needle Round Needle File
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 6 1/4 in Length
  • Smooth Cut Style
  • Round Shape

features

  • For fine filing and polishing jobs
  • Used by engravers, precision engineers, instrument makers, watchmakers and goldsmiths
Shape Round
Length 6 1/4 in
Cut Style Smooth
Weight 0.02 LB
EAN or UPC 7311518020682
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison