Skip to content Skip to navigation menu
Smooth Cut Needle Round Needle File

2-307-16-2-0

Smooth Cut Needle Round Needle File
Item #118842632
  • 6 1/4 in Length
  • Smooth Cut Style
  • Round Shape
Smooth Cut Needle Round Needle File
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 6 1/4 in Length
  • Smooth Cut Style
  • Round Shape

features

  • Used by engravers, precision engineers, instrument makers, watchmakers and goldsmiths
  • For fine filing and polishing jobs
Length 6 1/4 in
Shape Round
Cut Style Smooth
Weight 0.01 LB
EAN or UPC 7311518020675
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison