Skip to content Skip to navigation menu
Bastard Cut Needle Round Needle File

2-307-14-0-0

Bastard Cut Needle Round Needle File
Item #118842627
  • 5 1/2 in Length
  • Bastard Cut Style
  • Round Shape
Bastard Cut Needle Round Needle File
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5 1/2 in Length
  • Bastard Cut Style
  • Round Shape

features

  • For fine filing and polishing jobs
  • Used by engravers, precision engineers, instrument makers, watchmakers and goldsmiths
Length 5 1/2 in
Shape Round
Cut Style Bastard
Weight 0.01 LB
EAN or UPC 7311518044206
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison