- 6.25 in Overall Length
features
- Universal 1/4" hex bit holder with a strong rare earth magnet
- Automatic lock in CCW direction for removing screws
- Easy-to-read window scale
- Individually serialized with matching certificate of calibration traceable to N.I.S.T
- Six models available
- Accuracy: ± 6% of indicated value, CW,from 20% to 100% of full scale
- Meets or exceeds ASME B107.300 - 2011
- Positive locking pull-down adjustment knob
- Trilobular comfort grip
- Lightweight
- Cam-over torque limiting clutch
- Slip resistant finish
| Width | 1.1 in |
| Weight | 0.622 LB |
| EAN or UPC | 662459182340 |

