
- 6.25 in Overall Length
- 1/4 in Female Hex Drive Size
features
- Trilobular comfort grip
- Slip resistant finish
- Six models available
- Universal 1/4" hex bit holder with a strong rare earth magnet
- Cam-over torque limiting clutch
- Accuracy: ± 6% of indicated value, CW,from 20% to 100% of full scale
- Positive locking pull-down adjustment knob
- Meets or exceeds ASME B107.300 - 2014
- Easy-to-read window scale
- Lightweight
- Individually serialized with matching certificate of calibration traceable to N.I.S.T
- Automatic lock in CCW direction for removing screws
Drive Size | 1/4 in Female Hex |
Width | 1.1 in |
Weight | 0.631 LB |
EAN or UPC | 662459182371 |
