Skip to content Skip to navigation menu
Second Cut Flat File with Ergo™ Handle

1-110-06-2-2

Second Cut Flat File with Ergo™ Handle
Item #118842566
  • 6 in Length
  • Second Cut Style
Second Cut Flat File with Ergo™ Handle
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 6 in Length
  • Second Cut Style

features

  • Pointed shape enables user to reach into angles and corners. Edges are tapered towards the Point with surfaces being parallel. File surfaces is double cut while the edges are Single cut.
Cut Style Second
Length 6 in
Handle Type Ergo™
Weight 0.24 LB
EAN or UPC 7311518003623
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison