Skip to content Skip to navigation menu
Bastard Cut Pillar File

1-102-08-1-0

Bastard Cut Pillar File
Item #118842565
  • 8 in Length
  • Bastard Cut Style
  • Edges And Surfaces Parallel Shape
Bastard Cut Pillar File
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 8 in Length
  • Bastard Cut Style
  • Edges And Surfaces Parallel Shape

features

  • For jobs where a standard flat hand file, ref. 1-100, is too wide or too thick, e.g. for filing of narrow grooves
  • For the manufacture of dies and punches, etc.
Cut Style Bastard
Length 8 in
Shape Edges And Surfaces Parallel
Weight 0.11 LB
EAN or UPC 7311518019211
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison