- 10 oz Cartridge
- One Component Noncombustible Caulk
- Blocks Drafts, Smoke and Fire
- Interior Use Only
applications
- For use on wires, pipes, ducts and vents
features
- Blocks drafts, smoke and fire
- One-component, noncombustible caulk
- Easy application and cleanup
- Does not contain any greenhouse gas propellants
- Designed to resist high temperatures and smoke in nonrated construction
compliances
- 0
| Container Type | Cartridge |
| Container Size | 10 oz |
| Caulk/Sealant Type | Extreme Temperature |
| Temperature Range [Max] | 1380 °F |
| Origin | Extreme Temp Sealants |
| Weight | 1.38 LB |
-
No Air Shipping


