- 10 oz Plastic Cartridge
- Blend of Flexible Acrylic Polymers with Silicone Additives
- Cures in 5 to 7 Days
- Ideal for Windows and Doors
description
- Uses: .ideal for windows, thresholds, joints
compliances
- 0
| Application | Joints, Windows, Doors |
| Color | White |
| Caulk/Sealant Type | General Purpose |
| Container Type | Cartridge |
| Container Size | 10 oz |
| Weight | 1.192 LB |
| EAN or UPC | 23275306004 |

