- Clear
- 10 Fl Oz Cartridge
- Can Be Used In Interior & Exterior Applications
- Can Be Painted Or Stained After Curing
description
- Acrylic latex caulk with silicone.
applications
- Siding
- Thresholds
- Doors
- Flushing
- Joints
- Windows
features
- Permanently flexible
- Retains color and finish
- 40-year durability
- Cured caulk resists rust and mildew
- Can be painted or stained after curing
- Applies a smooth, professional bead without gaps or air bubbles
compliances
- 0
| Container Type | Cartridge |
| Temperature Range [Min] | -30 °F |
| Caulk/Sealant Type | General Purpose |
| Oil Resistance | No |
| Tack Range Time [Min] | 12 min |
| Container Size | 10 oz |
| Color | Clear |
| Temperature Range [Max] | 180 °F |
| Weight | 0.815 LB |
| EAN or UPC | 23275300675 |

