- White Caulk
- 3 oz. Tube
| Container Size | 3 oz |
| Caulk/Sealant Type | General Purpose |
| Color | White |
| Container Type | Tube |
| Weight | 0.25 LB |
| EAN or UPC | 23275092136 |
| Container Size | 3 oz |
| Caulk/Sealant Type | General Purpose |
| Color | White |
| Container Type | Tube |
| Weight | 0.25 LB |
| EAN or UPC | 23275092136 |