- White
- 10 Oz Plastic Cartridge
- Technologically Advanced Acrylic Silicone
- Formulated to Fill the Gaps in Constructions Joints
- Provides Maximum Adhesion, Flexibility & Durability
description
- Uses: . Formulated to fill the large gaps in construction joints
compliances
- 0
| Color | White |
| Application | Large Gaps in Construction Joints |
| Container Type | Cartridge |
| Container Size | 10 oz |
| Caulk/Sealant Type | General Purpose |
| Weight | 0.825 LB |
| EAN or UPC | 23275055100 |

