- 10 oz Cartridge
- Bronze
- Can Be Used In Interior and Exterior Applications
- Excellent Color Retention
description
- Acrylic latex caulk with silicone.
applications
- Windows
- Thresholds
- Doors
- Flushing
- Joints
- Siding
compliances
- 0
| Oil Resistance | No |
| Temperature Range [Max] | 180 °F |
| Temperature Range [Min] | -30 °F |
| Tack Range Time [Min] | 12 min |
| Container Type | Cartridge |
| Color | Bronze |
| Caulk/Sealant Type | General Purpose |
| Container Size | 10 oz |
| Weight | 1.179 LB |
| EAN or UPC | 23275009103 |

