- White
- 10 Fl Oz Plastic Cartridge
- Acrylic Latex with Silicone
- Permanently Flexible
- Cures in 5 to 7 Days
description
- Acrylic latex caulk with silicone.
applications
- Windows
- Thresholds
- Doors
- Flushing
- Joints
- Siding
features
- Applies a smooth, professional bead without gaps or air bubbles
- Permanently flexible
- Retains color and finish
- 40-year durability
- Cured caulk resists rust and mildew
- Can be painted or stained after curing
compliances
- 0
| Temperature Range [Max] | 180 °F |
| Tack Range Time [Min] | 12 min |
| Oil Resistance | No |
| Color | White |
| Container Size | 10 oz |
| Temperature Range [Min] | -30 °F |
| Caulk/Sealant Type | General Purpose |
| Container Type | Cartridge |
| Weight | 0.0 KG |
| EAN or UPC | 23275300606 |

