- Pipe Elbow
| Material | Brass |
| Thread Size | 1/2 in (NPT) |
| Connection Type | Female/Female |
| Type | Adapter |
| Pressure [Max] | 3000 psig |
| Style | Threaded On Both Ends |
| Shape | Elbow - 90° |
| Weight | 0.62 LB |
| Material | Brass |
| Thread Size | 1/2 in (NPT) |
| Connection Type | Female/Female |
| Type | Adapter |
| Pressure [Max] | 3000 psig |
| Style | Threaded On Both Ends |
| Shape | Elbow - 90° |
| Weight | 0.62 LB |