- Manifold Coupler Tee
- Female
- Gas Type: Hydrogen
includes
- Check Valve
| Gas Type | Hydrogen |
| Type | Coupler w/ Check Valve |
| Shape | Tee |
| Pressure [Max] | 3000 psig |
| Connection Type | Female |
| Thread Direction | LH |
| Material | Brass |
| CGA No. | CGA-350 |
| Weight | 0.87 LB |
| Gas Type | Hydrogen |
| Type | Coupler w/ Check Valve |
| Shape | Tee |
| Pressure [Max] | 3000 psig |
| Connection Type | Female |
| Thread Direction | LH |
| Material | Brass |
| CGA No. | CGA-350 |
| Weight | 0.87 LB |