- Manifold Coupler Tee
- Male
- Gas Type: POL Acetylene
includes
- Check Valve
| Shape | Tee |
| Pressure [Max] | 500 psig |
| Thread Direction | LH |
| CGA No. | CGA-510 |
| Connection Type | Male |
| Type | Coupler w/ Check Valve |
| Material | Brass |
| Gas Type | POL Acetylene |
| Weight | 1.03 LB |
| Shape | Tee |
| Pressure [Max] | 500 psig |
| Thread Direction | LH |
| CGA No. | CGA-510 |
| Connection Type | Male |
| Type | Coupler w/ Check Valve |
| Material | Brass |
| Gas Type | POL Acetylene |
| Weight | 1.03 LB |