- Flexible Pigtail
- Female Brass
- Gas Type: Oxygen
features
- Sub assembly for special configurations
- 100% tested and cleaned for oxygen service
| CGA No. | CGA-540 |
| Bend Radius [Min] | 3 in |
| Pressure [Max] | 3000 psi |
| Gas Type | Oxygen |
| Connection Type | Female Brass |
| Length | 18 in |
| Thread Direction | RH |
| Material | Stainless Steel |
| Weight | 1.16 LB |

