- Manifold Rigid Pigtail
- Male
- Gas Type: Nitrogen, Argon, Helium
| Connection Type | Male |
| Thread Direction | RH |
| Thickness | 0.065 in |
| Gas Type | Nitrogen, Argon, Helium |
| CGA No. | CGA-580 |
| Pressure [Max] | 3000 psig |
| Tube I.D. | 5/16 in |
| Type | Pigtail |
| Material | Copper |
| Weight | 1.07 LB |

