- Pipe Thread Cap & PLug
| Material | Brass |
| Connection Type | Male |
| Shape | Straight |
| Type | Cap |
| Pressure [Max] | 3000 psig |
| Thread Size | 1/4 in (NPT) |
| Weight | 0.07 LB |
| Material | Brass |
| Connection Type | Male |
| Shape | Straight |
| Type | Cap |
| Pressure [Max] | 3000 psig |
| Thread Size | 1/4 in (NPT) |
| Weight | 0.07 LB |