- Rigid Pigtail
- Female
- Gas Type: Propane, Acetylene (Commercial)
| Pressure [Max] | 500 psig |
| Thread Direction | RH |
| CGA No. | CGA-300 |
| Style | Horizontal |
| Material | Brass |
| Thickness | 0.065 in |
| Tube I.D. | 5/8 in |
| Type | Pigtail |
| Connection Type | Female |
| Gas Type | Propane, Acetylene (Commercial) |
| Length | 20 in |
| Weight | 0.0 LB |

