- Manifold Rigid Pigtail
- Female
- Gas Type: Air
| Gas Type | Air |
| CGA No. | CGA-346 |
| Type | Pigtail |
| Connection Type | Female |
| Pressure [Max] | 3000 psig |
| Thread Direction | RH |
| Material | Copper |
| Thickness | 0.065 in |
| Tube I.D. | 5/16 in |
| Weight | 0.0 LB |
| Gas Type | Air |
| CGA No. | CGA-346 |
| Type | Pigtail |
| Connection Type | Female |
| Pressure [Max] | 3000 psig |
| Thread Direction | RH |
| Material | Copper |
| Thickness | 0.065 in |
| Tube I.D. | 5/16 in |
| Weight | 0.0 LB |