Skip to content Skip to navigation menu
Western Enterprises312-K-K

312-K-K

Brass Hose Ferrules
Item #101572288
  • Brass Hose Ferrules
Western Enterprises312-K-K
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Brass Hose Ferrules
I.D. 0.575 in
Material Brass
Type Ferrule
Length 31/64 in
Weight 0.02 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison