- Cylinder Pressure Testing Gauge
- Gas Type: Acetylene (B)
| CGA No. | CGA-520 |
| Type | Gauge |
| Pressure [Max] | 400 psig |
| Gas Type | Acetylene (B) |
| Diameter | 2 in |
| Material | Brass |
| Weight | 0.9 LB |
| CGA No. | CGA-520 |
| Type | Gauge |
| Pressure [Max] | 400 psig |
| Gas Type | Acetylene (B) |
| Diameter | 2 in |
| Material | Brass |
| Weight | 0.9 LB |