- Cylinder Pressure Testing Gauge
- Gas Type: Carbon Dioxide
features
- With Hand-Tight Nut
| Gas Type | Carbon Dioxide |
| CGA No. | CGA-300 |
| Type | Gauge |
| Material | Brass |
| Diameter | 2 in |
| Pressure [Max] | 3000 psig |
| Weight | 1.12 LB |
| Gas Type | Carbon Dioxide |
| CGA No. | CGA-300 |
| Type | Gauge |
| Material | Brass |
| Diameter | 2 in |
| Pressure [Max] | 3000 psig |
| Weight | 1.12 LB |