- Cylinder Pressure Testing Gauge
- Gas Type: Acetylene (MC)
| Pressure [Max] | 400 psig |
| CGA No. | CGA-200 |
| Material | Brass |
| Type | Gauge |
| Diameter | 2 in |
| Gas Type | Acetylene (MC) |
| Weight | 0.8 LB |
| Pressure [Max] | 400 psig |
| CGA No. | CGA-200 |
| Material | Brass |
| Type | Gauge |
| Diameter | 2 in |
| Gas Type | Acetylene (MC) |
| Weight | 0.8 LB |