Skip to content Skip to navigation menu
Western Enterprises312-DC-200

312-DC-200

Manifold One-Piece Dust Cap Assemblies
Item #101558672
  • Manifold One-Piece Dust Cap Assembly
  • Female
  • Gas Type: Acetylene (MC)
Western Enterprises312-DC-200
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Manifold One-Piece Dust Cap Assembly
  • Female
  • Gas Type: Acetylene (MC)

includes

  • Dust Cap, Not Gas Tight
Connection Type Female
Type Cap
Thread Direction RH
Gas Type Acetylene (MC)
CGA No. CGA-280
Material Brass
Weight 0.09 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison