- Hose Nut
- Female
- Gas Type: Oxygen
| Connection Type | Female |
| Shape | Hex |
| Size 1 | D-Size |
| Type | Nut |
| Thread - TPI or Pitch | 1 1/4 in - 12 |
| Material | Brass |
| Pressure [Max] | 200 psig |
| Thread Direction | RH |
| CGA No. | CGA-026 |
| Gas Type | Oxygen |
| Weight | 0.35 LB |
| Connection Type | Female |
| Shape | Hex |
| Size 1 | D-Size |
| Type | Nut |
| Thread - TPI or Pitch | 1 1/4 in - 12 |
| Material | Brass |
| Pressure [Max] | 200 psig |
| Thread Direction | RH |
| CGA No. | CGA-026 |
| Gas Type | Oxygen |
| Weight | 0.35 LB |