- Spiral & NPT Hose Nipple
| Material | Brass |
| Length | 2 1/2 in |
| Type | Nipple |
| Pressure | 200 psig |
| Thread Size | 1/2 in (NPT) |
| Size 1 | D-Size |
| Weight | 0.4 LB |
| Material | Brass |
| Length | 2 1/2 in |
| Type | Nipple |
| Pressure | 200 psig |
| Thread Size | 1/2 in (NPT) |
| Size 1 | D-Size |
| Weight | 0.4 LB |