- Brass Hose Adaptor
| Material | Brass |
| Type | Adapter |
| Thread Size | 1/2 in (NPT) |
| Hose I.D. | 1/2 in |
| Shape | Straight |
| Connection Type | Male/Barb |
| Pressure [Max] | 200 psig |
| Weight | 0.23 LB |
| Material | Brass |
| Type | Adapter |
| Thread Size | 1/2 in (NPT) |
| Hose I.D. | 1/2 in |
| Shape | Straight |
| Connection Type | Male/Barb |
| Pressure [Max] | 200 psig |
| Weight | 0.23 LB |