Skip to content Skip to navigation menu
Western Enterprises312-C-20

312-C-20

Barbed Hose Nipples
Item #101572281
  • Barbed Hose Nipple
Western Enterprises312-C-20
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Barbed Hose Nipple
Type Nipple
Hose I.D. 3/8 in
Length 2 in
Size 1 C-Size
Material Brass
Pressure 200 psig
Weight 0.09 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison