Skip to content Skip to navigation menu
Western Enterprises312-BR72HG

312-BR72HG

Professional Foil/Latex Balloon Inflators
Item #101558667
  • Professional Foil/Latex Balloon Inflator
  • Gas Type: Helium
Western Enterprises312-BR72HG
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Professional Foil/Latex Balloon Inflator
  • Gas Type: Helium

features

  • Large hand tight connection permits easy attachment to a cylinder
  • Versatile brass push valve provides fast inflation of balloons
  • Durable, large brass tip inflates 9" to 40" latex balloons
  • Easy-to-use replaceable ribbon cutter
  • Color-coded cylinder contents gauge clearly indicates gas level
  • Tapered foil tip allows for easy insertion into foil balloons
  • Quick tie hook makes balloon tying more efficient

includes

  • Tilt Valve, Handtight Connection, Gauge, Tie Hook, Cutter
Gas Type Helium
Inlet Pressure [Max] 3000 psi
Weight 3.01 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison