- Pipe Thread Tee
| Shape | Tee |
| Connection Type | Female x Male |
| Thread - TPI or Pitch | 1/4 in NPT (Branch) |
| Pressure [Max] | 3000 psig |
| Type | Connector |
| Material | Brass |
| Weight | 0.31 LB |
| Shape | Tee |
| Connection Type | Female x Male |
| Thread - TPI or Pitch | 1/4 in NPT (Branch) |
| Pressure [Max] | 3000 psig |
| Type | Connector |
| Material | Brass |
| Weight | 0.31 LB |