- Pipe Thread Adapter
| Length | 1.562 in |
| Material | Brass |
| Type | Adapter |
| Thread Size | 1/2 in (NPT), 3/8 in NPT(M) |
| Connection Type | Female/Male |
| Pressure [Max] | 3000 psig |
| Shape | Straight |
| Weight | 0.25 LB |
| Length | 1.562 in |
| Material | Brass |
| Type | Adapter |
| Thread Size | 1/2 in (NPT), 3/8 in NPT(M) |
| Connection Type | Female/Male |
| Pressure [Max] | 3000 psig |
| Shape | Straight |
| Weight | 0.25 LB |