- Pipe Thread Adapter
| Thread Size | 1/8 in (NPT) |
| Material | Brass |
| Connection Type | Female/Male |
| Type | Adapter |
| Length | 1.062 in |
| Pressure [Max] | 3000 psig |
| Shape | Straight |
| Weight | 0.07 LB |
| Thread Size | 1/8 in (NPT) |
| Material | Brass |
| Connection Type | Female/Male |
| Type | Adapter |
| Length | 1.062 in |
| Pressure [Max] | 3000 psig |
| Shape | Straight |
| Weight | 0.07 LB |