- Male NPT Outlet Adapter for Manifold Pipeline
- Male/Male
- Gas Type: Air, Argon, Helium
| Type | Adapter |
| Material | Stainless Steel |
| Connection Type | Male/Male |
| CGA No. | CGA-677 |
| Thread Size | 1/4 in (NPT) |
| Thread - TPI or Pitch | 1.030 in - 14 NGO, LH(M) |
| Gas Type | Air, Argon, Helium |
| Pressure [Max] | 6000 psig |
| Weight | 0.29 LB |

