- Male NPT Outlet Adapter for Manifold Pipeline
- Male/Male
- Gas Type: Hydrogen, Natural Gas
| Type | Adapter |
| Gas Type | Hydrogen, Natural Gas |
| Thread - TPI or Pitch | .825 in - 14 NGO, LH(M) |
| Connection Type | Male/Male |
| CGA No. | CGA-350 |
| Thread Size | 1/2 in (NPT) |
| Material | Brass |
| Pressure [Max] | 3000 psig |
| Weight | 0.23 LB |

