- Inert Arc Power Cable Nipple & Connector Assembly
| Tube O.D. | 0.367 in |
| Material | Brass |
| Size 1 | B-Size |
| Type | Nipple & Connector Assembly |
| Hose I.D. | 3/8 in |
| Length | 2 3/4 in |
| Weight | 0.08 LB |
| Tube O.D. | 0.367 in |
| Material | Brass |
| Size 1 | B-Size |
| Type | Nipple & Connector Assembly |
| Hose I.D. | 3/8 in |
| Length | 2 3/4 in |
| Weight | 0.08 LB |